Motion
JHW1212MSCTH

WILLIAMS TOOLS
JHW1212MSCTH

Combination Wrench - 7-11/16 in OAL
Mi Item #05622528
MFR #JHW1212MSCTH
Price$70.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1212MSCTH

Combination Wrench - 7-11/16 in OAL
Mi Item #05622528
MFR #JHW1212MSCTH

Mfr description
1212MSC-TH SC COMB WRENCH 12PT 12MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.47/each

Specifications

Dimensions

  • Box End Head Thickness
    5/16 in
  • Box End Head Width
    3/4 in
  • Head Angle
    15 °
  • Open End Head Thickness
    7/32 in
  • Open End Head Width
    31/32 in
  • Overall Length  
    7-11/16 in
  • Weight
    0.05 lbs

Details

  • System of Measurement
    Imperial
  • Type
    Combination Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)