Motion
JHW1212SC-TH

WILLIAMS TOOLS
JHW1212SC-TH

Combination Wrench - 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size, 6-1/2 in OAL
Mi Item #05622529
MFR #JHW1212SC-TH
Price$58.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1212SC-TH

Combination Wrench - 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size, 6-1/2 in OAL
Mi Item #05622529
MFR #JHW1212SC-TH

Mfr description
1212SC-TH SC COMB WRENCH 12-PT 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.21/each

Specifications

Dimensions

  • Box End Head Thickness
    1/4 in
  • Box End Head Width
    19/16 in
  • Box End Wrench Size  
    3/8 in
  • Head Angle
    15 °
  • Open End Head Thickness
    3/16 in
  • Open End Head Width
    13/16 in
  • Open End Wrench Size  
    3/8 in
  • Overall Length  
    6-1/2 in
  • Weight
    5.62 lbs

Details

  • System of Measurement
    Imperial
  • Type
    Combination Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)