Motion
JHW1213MSCTH

WILLIAMS TOOLS
JHW1213MSCTH

Combination Wrench - 204.00 mm OAL
MI ITEM #05622530
MFR #JHW1213MSCTH
List Price$70.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1213MSCTH

Combination Wrench - 204.00 mm OAL
MI ITEM #05622530
MFR #JHW1213MSCTH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.04/each for your price

Overview

Mfr description
1213MSC-TH SC COMB WRENCH 12PT 13MM

Specifications

  • Overall Length
  • Head Angle
    15 °
  • Box End Head Width
    25/32 in
  • Open End Head Width
    1-1/8 in
  • Box End Head Thickness
    11/32 in
  • Open End Head Thickness
    1/4 in
  • Weight
    0.12 lbs
  • Type
    Combination Wrench
  • System of Measurement
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought