Motion
JHW1214SC-TH

WILLIAMS TOOLS
JHW1214SC-TH

Combination Wrenche - 7/16 in Box End Wrench Size, 7/16 in Open End Wrench Size, 7-1/4 in OAL
Mi Item #05622532
MFR #JHW1214SC-TH
Price$58.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1214SC-TH

Combination Wrenche - 7/16 in Box End Wrench Size, 7/16 in Open End Wrench Size, 7-1/4 in OAL
Mi Item #05622532
MFR #JHW1214SC-TH

Mfr description
1214SC-TH SC COMB WRENCH 12 PT 7/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.60/each

Specifications

Dimensions

  • Box End Head Thickness
    9/32 in, 7.14 mm
  • Box End Head Width
    11/16 in, 17.46 mm
  • Box End Wrench Size  
    7/16 in
  • Open End Head Thickness
    17/32 in, 13.49 mm
  • Open End Head Width
    15/16 in, 23.81 mm
  • Open End Wrench Size  
    7/16 in
  • Overall Length  
    7-1/4 in
  • Weight
    6.34 lbs, 2.88 kg

Details

  • ASME Spec
    AS 954
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Type
    Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)