Motion
JHW1217MSCTH

WILLIAMS TOOLS
JHW1217MSCTH

Combination Wrenche - 17 mm Box End Wrench Size, 17 mm Open End Wrench Size, 10-1/16 in OAL
Mi Item #05622536
MFR #JHW1217MSCTH
Price$80.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1217MSCTH

Combination Wrenche - 17 mm Box End Wrench Size, 17 mm Open End Wrench Size, 10-1/16 in OAL
Mi Item #05622536
MFR #JHW1217MSCTH

Mfr description
1217MSC-TH SC COMB WRENCH 12PT 17MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.20/each

Specifications

Dimensions

  • Box End Head Thickness
    7/16 in, 11.11 mm
  • Box End Head Width
    1 in, 25.40 mm
  • Box End Wrench Size  
    17 mm
  • Handle Length
    10-1/16 in, 255.59 mm
  • Open End Head Thickness
    5/16 in, 7.94 mm
  • Open End Head Width
    1-15/32 in, 37.31 mm
  • Open End Wrench Size  
    17 mm
  • Overall Length  
    10-1/16 in
  • Weight
    0.42 lbs, 0.19 kg

Details

  • ASME Spec
    ASME B107.100
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Type
    Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)