Motion
JHW1221MSCTH

WILLIAMS TOOLS
JHW1221MSCTH

Combination Wrench - 299.25 mm OAL
MI ITEM #05622541
MFR #JHW1221MSCTH
List Price$90.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1221MSCTH

Combination Wrench - 299.25 mm OAL
MI ITEM #05622541
MFR #JHW1221MSCTH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.60/each for your price

Overview

Mfr description
1221MSC-TH SC COMB WRENCH 12PT 21MM

Specifications

  • Overall Length
  • Box End Head Width
    1-7/32 in
  • Open End Head Width
    1-3/4 in
  • Box End Head Thickness
    17/32 in
  • Open End Head Thickness
    3/8 in
  • Weight
    1.04 lbs
  • Type
    Combination Ratchet Wrench
  • System of Measurement
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text