Motion
JHW1225MSCTH

WILLIAMS TOOLS
JHW1225MSCTH

Combination Wrenche - 25 mm Box End Wrench Size, 25 mm Open End Wrench Size, 14-1/32 in OAL
Mi Item #05622547
MFR #JHW1225MSCTH
Price$109.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1225MSCTH

Combination Wrenche - 25 mm Box End Wrench Size, 25 mm Open End Wrench Size, 14-1/32 in OAL
Mi Item #05622547
MFR #JHW1225MSCTH

Mfr description
1225MSC-TH SC COMB WRENCH 12PT 25MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.59/each

Specifications

Dimensions

  • Box End Head Thickness
    5/8 in, 15.88 mm
  • Box End Head Width
    1-15/32 in, 37.31 mm
  • Box End Wrench Size  
    25 mm
  • Open End Head Thickness
    15/32 in, 11.91 mm
  • Open End Head Width
    2-5/32 in, 54.77 mm
  • Open End Wrench Size  
    25 mm
  • Overall Length  
    14-1/32 in
  • Weight
    4.48 lbs, 2.03 kg

Details

  • ASME Spec
    AS 954
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Type
    Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)