Motion
JHW1226MSCTH

WILLIAMS TOOLS
JHW1226MSCTH

Combination Wrenche - 26 mm Box End Wrench Size, 26 mm Open End Wrench Size, 14-5/16 in OAL
Mi Item #05622548
MFR #JHW1226MSCTH
Price$76.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1226MSCTH

Combination Wrenche - 26 mm Box End Wrench Size, 26 mm Open End Wrench Size, 14-5/16 in OAL
Mi Item #05622548
MFR #JHW1226MSCTH

Mfr description
1226MSC-TH COMB WRENCH 12PT 26MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.46/each

Specifications

Dimensions

  • Box End Head Thickness
    21/32 in, 16.67 mm
  • Box End Head Width
    1-1/2 in, 38.10 mm
  • Box End Wrench Size  
    26 mm
  • Open End Head Thickness
    1/2 in, 12.70 mm
  • Open End Head Width
    2-3/16 in, 55.56 mm
  • Open End Wrench Size  
    26 mm
  • Overall Length  
    14-5/16 in
  • Weight
    5.99 lbs, 2.72 kg

Details

  • ASME Spec
    ASME B107.100
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Type
    Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)