Motion
JHW1230SC-TH

WILLIAMS TOOLS
JHW1230SC-TH

Combination Wrench - 15/16 in Box End Wrench Size, 15/16 in Open End Wrench Size, 13-1/4 in OAL
Mi Item #05622552
MFR #JHW1230SC-TH
Price$81.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1230SC-TH

Combination Wrench - 15/16 in Box End Wrench Size, 15/16 in Open End Wrench Size, 13-1/4 in OAL
Mi Item #05622552
MFR #JHW1230SC-TH

Mfr description
1230SC-TH SC COMB WRENCH 12 PT 15/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.09/each

Specifications

Dimensions

  • Box End Head Thickness
    19/32 in
  • Box End Head Width
    1-3/8 in
  • Box End Wrench Size  
    15/16 in
  • Head Angle
    15 °
  • Open End Head Thickness
    7/16 in
  • Open End Head Width
    2 in
  • Open End Wrench Size  
    15/16 in
  • Overall Length  
    13-1/4 in
  • Weight
    14.52 lbs

Details

  • System of Measurement
    Imperial
  • Type
    Combination Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)