Motion
JHW1234MSCTH

WILLIAMS TOOLS
JHW1234MSCTH

Combination Wrench - 17-25/32 in OAL
Mi Item #05622555
MFR #JHW1234MSCTH
Price$131.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1234MSCTH

Combination Wrench - 17-25/32 in OAL
Mi Item #05622555
MFR #JHW1234MSCTH

Mfr description
1234MSC-TH COMB WRENCH 12PT 34MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.41/each

Specifications

Dimensions

  • Box End Head Thickness
    3/4 in
  • Box End Head Width
    1-29/32 in
  • Head Angle
    15 °
  • Open End Head Thickness
    19/32 in
  • Open End Head Width
    2-13/16 in
  • Overall Length  
    17-25/32 in
  • Weight
    2.72 lbs

Details

  • System of Measurement
    Imperial
  • Type
    Combination Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)