Motion
JHWPL204CTH

WILLIAMS TOOLS
JHWPL204CTH

PL-204C-TH SIDE CUTTERS ELECTR. 7
MI ITEM #05622566
MFR #JHWPL204CTH
Your Price$74.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHWPL204CTH

PL-204C-TH SIDE CUTTERS ELECTR. 7
MI ITEM #05622566
MFR #JHWPL204CTH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$74.54/each(List $85.73)

Overview

Mfr description
PL-204C-TH SIDE CUTTERS ELECTR. 7

Specifications

  • Handle Material
    Plastic
  • Blade Finish
    Polished
  • Application
    Electrical equipment installation, Maintenance, Utility linemen, Wiring
  • Cutter Type
    Side Cutting
  • Handle Style
    Double-Dipped
  • Number Of Pieces
    1
  • Description
    Industrial Grade Linesman'S Pliers With Safety Ring
  • Handle Type
    Double-Dipped
  • Insulated
    No
  • Single Part Length
    177.80 mm;7.0000 in
  • Length
    7.0000 in, 177.80 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought