1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
JHW35274-TH
8 mm Hex Size
Mi Item #
05622579
MFR #
JHW35274-TH
Price
$40.68
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Drivers
WILLIAMS TOOLS JHW35274-TH
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
JHW35274-TH
8 mm Hex Size
Mi Item #
05622579
MFR #
JHW35274-TH
Mfr description
35274-TH 8MM HEX BIT SKT 1/2 DR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$40
.68
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/2 in
Hex Size
8 mm
Length
2-13/32 in
Overall Length
2.4063 in
Tip Size
8 mm
Details
Type
Hex Bit Socket
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items