Motion
JHW1246-TH

WILLIAMS TOOLS
JHW1246-TH

Combination Wrench - 1-7/16 in Box End Wrench Size, 1-7/16 in Open End Wrench Size, 19-1/4 in OAL
MI ITEM #05622594
MFR #JHW1246-TH
Your Price$162.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1246-TH

Combination Wrench - 1-7/16 in Box End Wrench Size, 1-7/16 in Open End Wrench Size, 19-1/4 in OAL
MI ITEM #05622594
MFR #JHW1246-TH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$162.15/each(List $186.47)

Overview

Mfr description
1246-TH COMB WRCH 12PT 1-7/16

Specifications

  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    15 °
  • Box End Head Width
    2-3/32 in
  • Open End Head Width
    3-1/16 in
  • Box End Head Thickness
    7/8 in
  • Open End Head Thickness
    5/8 in
  • Weight
    21.05 lbs
  • Type
    Combination Wrench
  • System of Measurement
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought