Motion
JHW1248-TH

WILLIAMS TOOLS
JHW1248-TH

Combination Wrench - 1-1/2 in Box End Wrench Size, 1-1/2 in Open End Wrench Size, 20-1/32 in OAL
MI ITEM #05622595
MFR #JHW1248-TH
Your Price$172.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1248-TH

Combination Wrench - 1-1/2 in Box End Wrench Size, 1-1/2 in Open End Wrench Size, 20-1/32 in OAL
MI ITEM #05622595
MFR #JHW1248-TH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$172.91/each(List $198.85)

Overview

Mfr description
1248-TH COMB WRENCH 12PT 1-1/2

Specifications

  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    15 °
  • Box End Head Width
    2-3/16 in
  • Open End Head Width
    3-3/16 in
  • Box End Head Thickness
    7/8 in
  • Open End Head Thickness
    11/16 in
  • Weight
    3.38 lbs
  • Type
    Combination Wrench
  • System of Measurement
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought