1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
JHW35075-TH
8 mm Hex Size
MI ITEM #
05622638
MFR #
JHW35075-TH
Your Price
$35.75
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Drivers
WILLIAMS TOOLS JHW35075-TH
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
JHW35075-TH
8 mm Hex Size
MI ITEM #
05622638
MFR #
JHW35075-TH
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$35.75
/each
(List
$41.11
)
Qty
Add to Cart
Overview
Mfr description
35075-TH 8MM HEX BIT SKT 1/4 DR
Specifications
Hex Size
8 mm
Overall Length
1.4063 in
Type
Hex Bit Socket
Drive Size
1/4 in
Tip Size
8 mm
Length
1-13/32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought