1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
JHW35819
19 mm Hex Size
MI ITEM #
05622674
MFR #
JHW35819
Price
$42.62
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Drivers
WILLIAMS TOOLS JHW35819
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
JHW35819
19 mm Hex Size
MI ITEM #
05622674
MFR #
JHW35819
Mfr description
35819 3/4 DR IMP HEX BIT DRR 19MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$42
.62
/each
Add to Cart
Specifications
Dimensions
Drive Size
3/4 in
Hex Size
19 mm
Length
3/4 in
Overall Length
3.5000 in
Tip Size
19 mm
Details
Type
Drive Impact Hex Bit Driver
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items