Motion
950041

ANSELL
950041

Apron - Polyvinyl Chloride Material, Blue Color, 49.0000 in Long, Chemical Resistant
Mi Item #05622732
MFR #950041
Price$4.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
950041

Apron - Polyvinyl Chloride Material, Blue Color, 49.0000 in Long, Chemical Resistant
Mi Item #05622732
MFR #950041

Mfr description
950041 ANSELL CLOTHING 56007 AC-50
  • 5-6 mil PVC fabric with a sewn-edge finish: Resists grease, oils, acids, and bases
  • Permanently sealed PVC grommets with 28-inch ties: Adjustable, consistent fit
  • Flexible construction: Ease of use and comfort, with puncture and abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.09/each

Specifications

Dimensions

  • Length
    49.0000 in
  • Material Thickness
    5 to 6 mil

Details

  • Color
    Blue
  • Features
    5-6 mil PVC fabric with a sewn-edge finish: Resists grease, oils, acids, and bases, Flexible construction: Ease of use and comfort, with puncture and abrasion resistance, Permanently sealed PVC grommets with 28-inch ties: Adjustable, consistent fit
  • Garment Type
    Apron
  • Garment Use
    Chemical Resistant
  • Material
    Polyvinyl Chloride
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)