Motion
C2100H RIV X 50 ft REEL

PEER CHAIN
C2100H RIV X 50 ft REEL

Roller Chain - Double Pitch Heavy Series, 2100 / 2-1/2 in, Riveted, 1 Strand, Stainless Steel Material, 50 ft Length
Mi Item #05622923
MFR #C2100H RIV X 50 ft REEL
Price$49.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2100H RIV X 50 ft REEL

Roller Chain - Double Pitch Heavy Series, 2100 / 2-1/2 in, Riveted, 1 Strand, Stainless Steel Material, 50 ft Length
Mi Item #05622923
MFR #C2100H RIV X 50 ft REEL

Mfr description
C2100 HEAVY STAINLESS RIV X 50 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.97/each

Specifications

Dimensions

  • Inside Width
    0.7500 in, 19.05 mm
  • Link Plate Height
    1.1870 in, 30.14 mm
  • Link Plate Thickness
    0.1870 in, 4.75 mm
  • Overall Length
    50 ft
  • Pin Diameter
    0.376 in
  • Pin Length
    0.8600 in, 21.84 mm
  • Pitch
    2-1/2 in
  • Plate Height
    1.187 in
  • Plate Thickness
    0.187 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.750 in
  • Tensile Strength
    4079 ft-lbs
  • Weight
    2.44 lbs
  • Weight per Foot
    2.44 lbs, 3.631 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    C2100H
  • Chain Number & Pitch
    2100 / 2-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Finish Coating
    Stainless Steel
  • Manufacturer Catalog Number
    C2100H RIV X 50 ft REEL
  • Manufacturer Stock Number
    21335
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Double Pitch Heavy
  • Standards Met
    ANSI
  • Type
    Roller Chain
  • Working Load Capacity
    4079 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)