Motion
MM07374-AP
IEC Frame AC Motor - 0.37 kW, 1800 rpm, 3 ph, 230/400//460 V, 71 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount
MI ITEM #05623057
MFR #MM07374-AP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEC Frame AC Motor - 0.37 kW, 1800 rpm, 3 ph, 230/400//460 V, 71 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount
MI ITEM #05623057
MFR #MM07374-AP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MM07374-AP MOTOR

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • kW
    0.37 kW
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/400//460 V
  • Frame Size
    71
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    1.66 / 0.96 / 0.86 A
  • Amps @ Voltage
    0.9 A @ 460 V; 1.0 A @ 400 V; 1.7 A @ 230 V
  • Volts @ Frequency
    230 V @ 50 Hz; 400 V @ 50 Hz; 460 V @ 60 Hz
  • Shaft Diameter
    14 mm
  • Service Factor
    1.00
  • Frame Material
    Aluminum
  • Insulation Class
    F
  • IP Rating
    55
  • Harmonization Code
    8501.52.4000
  • Weight
    10 lbs
  • Applications
    Pumps, compressors, fans, conveyors, and other general purpose three phase applications requiring IEC metric B3 base mount replacements.
  • Additional Details
    ABB Process Performance (severe duty) IP55 construction. Choice of aluminum (-AP) or cast iron (-PP) frame and endplates.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Product Type
    IEC Frame Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought