Motion
6907DDUP5
Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 55 mm OD, 10 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #05623098
MFR #6907DDUP5
Price$251.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 55 mm OD, 10 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #05623098
MFR #6907DDUP5

Mfr description
6907DDUP5 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.70/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    10 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    10 mm
  • Weight
    0.165 lbs, 0.075 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6907DDUP5 BRG
  • Flush Ground
    No
  • Harmonization Code
    8482105052
  • Internal Clearance
    C0
  • Long Description
    The 6907DDUP5 is a 35 mm bore radial/deep groove ball bearing with a 55 mm OD and 10 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6907DDUP5
  • Manufacturer Upc Number
    029176556609
  • Max Rpm
    7500 rpm
  • Maximum Operating RPM
    7500 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    11600 N, 2607.78 lbf
  • Radial Static Load Capacity
    7250 N, 1629.86 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Nitrile Rubber
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176556609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)