Specifications
Dimensions
- Bore Diameter25 mm
- Stroke75 mm
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic
- Options IncludedMagnetized, Switch Ready
- Piston ActionDouble-Acting
- Product TypeRound Body Repairable Air Cylinders
- Rod TypeSingle Rod
- SeriesCG1
Overview
Mfr description
CDG1BN25-75Z CG1, AIR CYLINDER
- Female rod end available as standard.
- Bore sizes: 20, 25, 32, 40, 50, 63, 80, 100
- Easy fine adjustment of auto switch position
- No trunnion mounting female thread
- Various mounting bracket options