Specifications
Dimensions
- Body Height1-3/4 in
- Body Width1-1/2 in
- Shackle Diameter1/4 in
- Vertical Clearance1-1/2 in
Details
- Body MaterialThermoplastic
- Body/Bumper ColorPurple
- Colored Body Or BumperColored Body
- IncludesKey
- Key TypeKeyed Different
- Label LanguageEnglish
- LabelingLabel Attached
- Number Of Pins6
- Safety FeaturesDielectric, Key Retaining
- Shackle MaterialPlastic
- Standards MetOSHA
- UPC_NO71649103544
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)