Motion
104-3035-006
Hydraulic Geroler Disc Valve Motor - 2000 - Standard, 393.8 cm³/r Max Geometric Displacement
MI ITEM #05623473
MFR #104-3035-006
Price$1,638.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 2000 - Standard, 393.8 cm³/r Max Geometric Displacement
MI ITEM #05623473
MFR #104-3035-006

Mfr description
104-3035-006
  • Three zone design for longer life and true bi-directionality
  • Bearings that meet the highest standards of the industry
  • Options to optimize performance in every application
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,638.86/each

Specifications

Dimensions

  • Continuous Torque
    6859 in
  • Motor Port Size
    1/2–14 BSPP
  • Overall Height
    6.96 in
  • Overall Length
    11.49 in
  • Overall Width
    5.16 in

Details

  • Actual Mounting Flange
    Standard (Magneto), 4 Bolt, 82.6 [3.25] Pilot Dia. 13.59 [.535] Dia. Holes On 106.4 [4.19] Dia. Bolt Circle 2.79 [.110] Pilot Length
  • Actual Output Shaft
    Straight
  • Actual Port Type
    G 1/2 BSP Straight Thd Ports - Staggered Ports
  • Continuous Flow Rate
    75 L/min
  • Displacement
    24.03 in³/r
  • Intermittent Pressure
    170 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max Rpm
    191 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum Flow Rate
    20 gpm
  • Maximum RPM-Continuous
    742 rpm
  • Motor Port Type
    British Standard Pipe
  • Mounting Type
    4-Bolt Flange - 3.25 in Pilot
  • Port Configuration
    G 1/2 BSP Straight Thd Ports - Staggered Ports
  • Port Orientation
    Staggered Ports
  • Seal Type
    Standard
  • Series
    2000 - Standard
  • Shaft Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)