Motion
25-500-5000PSI-SG

NOSHOK INC
25-500-5000PSI-SG

2-1/2" 304 Stainless Steel Case, 316 Stainless Steel Internals, 5,000 psi, 1/4" National Pipe Thread (NPT) Male Bottom Connection Pressure Gauge with Glycerin Filled and Safety Glass Lens
Mi Item #05623500
MFR #25-500-5000PSI-SG
Price$225.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-500-5000PSI-SG

2-1/2" 304 Stainless Steel Case, 316 Stainless Steel Internals, 5,000 psi, 1/4" National Pipe Thread (NPT) Male Bottom Connection Pressure Gauge with Glycerin Filled and Safety Glass Lens
Mi Item #05623500
MFR #25-500-5000PSI-SG

Mfr description
25-500-5000-PSI-SG GAUGE
  • Corrosion-resistant fillable dry or liquid-filled gauge
  • Vacuum and compound ranges through 0 psi to 20,000 psi
  • 316 Stainless Steel wetted parts
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$225.38/each

Specifications

Details

  • Accuracy
    1.6 %
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Lens Material
    Trogamide
  • Material
    Polished 304 Stainless Steel with Safety Relief Plug
  • Movement
    Stainless Steel with Highly Polished Bearing Surfaces
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Pressure Range
    0 to 5,000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)