Motion
VQ2400-5BW1
Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Double Solenoid, Base Mounted
Mi Item #05623624
MFR #VQ2400-5BW1
Price$112.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Double Solenoid, Base Mounted
Mi Item #05623624
MFR #VQ2400-5BW1

Mfr description
VQ2400-5BW1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.73/each

Specifications

Details

  • Assembly Type
    Complete Assembly
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • For Use With Series
    VQ2000
  • Manual Operation Type
    Locking (Tool Required)
  • Manual Override Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Normal State
    Center Exhaust
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Return Type
    Spring
  • Seal Material
    Metal
  • Series
    VQ
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Power Consumption
    0.4 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Single
  • Valve Series
    VQ2000
  • Voltage Suppressor
    With Light Surge Suppressor
  • Wetted Parts Material
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)