Motion
20Q30LR14

DODGE
20Q30LR14

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Double Output
Mi Item #05623685
MFR #20Q30LR14
Price$2,043.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20Q30LR14

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Double Output
Mi Item #05623685
MFR #20Q30LR14

Mfr description
20Q30LR14 TIGEAR REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,043.91/each

Specifications

Dimensions

  • Center Distance
    2.0000 in
  • Ratio
    30:1
  • Weight
    31 lbs, 14.06 kg

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    20Q30LR14
  • Output Direction
    Double
  • Output Type
    Solid
  • Series
    Tigear-2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)