Overview
Mfr description
AR20-N02H-NRZ-X406
Specifications
- Port Size1/4 NPT
- Set Pressure Range2.9 to 29 psi
- Maximum Set Pressure29 psi
- Pressure Control TypeNon-Relief Valve
- Included OptionsPanel Mount Nut, Flow Direction Right to Left, Name Plate, Caution Plate for Bowl, Pressure Gauge - psi, °F
- Fluid CompAir
- Body Size20
- Thread StandardNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data