Motion
CDUKW6-5D
Compact Cylinder, Stroke 5 mm
MI ITEM #05623777
MFR #CDUKW6-5D
Price$42.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Stroke 5 mm
MI ITEM #05623777
MFR #CDUKW6-5D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.84/each

Specifications

Dimensions

  • Bore Diameter  
    0.2360 in
  • Stroke
    5 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Double End Rod | Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Free
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    D
  • Guide Type
    Dual Rod
  • Made to Order
    Yes
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Mounting Type
    Free
  • Options Included
    Built-In Magnet, Double Rod, Non-Rotating
  • Piston Action
    Double Rod
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CU
  • Type
    Compact

Overview

Mfr description
CDUKW6-5D CYL, FREE MT, NON ROT DBL ROD
  • Free mount cylinder
  • Non-rotating, double acting, double rod
  • Bore sizes (mm): 6, 10, 16, 20, 25, 32
  • Strokes: up to 50mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought