Mfr description
JAHL40-16-150 FLOATING JOINT
- Heavy load type floating joint
- Mountings: basic, flange, foot
- Eleven sizes available
- Long life (with dustproof cover)
- Rotation angle: 5°
Click on an icon below to learn more about the compliance and safety data