Specifications
Dimensions
- Bore Diameter32 mm
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeAxial Foot
- Product TypeRodless Air Cylinders
- SeriesRHC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)