Specifications
Dimensions
- Body Size60
- Port Size1 NPT
Details
- Bowl MaterialPolycarbonate Bowl
- Drain MethodManual
- Drain TypeManual
- Filter TypeModular Style Filter
- Port GenderFemale
- Thread StandardNPT
Overview
Mfr description
AF60-N10-Z-X2141 FILTER, MODULAR SPL