Motion
CQ2A40-13DZ
Compact Air Cylinder - Standard Type, 40 mm Bore, 13 mm Stroke
Mi Item #05623837
MFR #CQ2A40-13DZ
Price$46.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - Standard Type, 40 mm Bore, 13 mm Stroke
Mi Item #05623837
MFR #CQ2A40-13DZ

Mfr description
CQ2A40-13DZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.30/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    13 mm

Details

  • Compact Cylinder Type
    Standard
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)