Motion
NCDQ2B12-10TZ-A90

SMC CORP OF AMERICA
NCDQ2B12-10TZ-A90

NCQ2-Z COMPACT CYLINDER with 12 mm Bore size
Mi Item #05623846
MFR #NCDQ2B12-10TZ-A90
Price$84.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2B12-10TZ-A90

NCQ2-Z COMPACT CYLINDER with 12 mm Bore size
Mi Item #05623846
MFR #NCDQ2B12-10TZ-A90

Mfr description
NCDQ2B12-10TZ-A90 COMPACT CYLINDER,
  • Single acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50
  • Standard stroke range (mm): 5, 10, 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.52/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Stroke
    10 mm

Details

  • Additional Details
    Standard single acting, single rod version of the NCQ2 compact cylinder. The NCQ2 is available in bore sizes from 12mm to 50mm. It comes standard with male or female piston rod threads. For mounting flexibility, it is possible to mount auto switches on any of the 4 surfaces.
  • Auto-Switch
    A90 - Reed, AC Volt, Horizontal
  • Body Option
    Standard (Rod end female thread)
  • Body Type
    12 mm - 200 mm
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Thread
    North American
  • Mounting Type
    Through Holes
  • Number Of Auto Switches
    2
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Single-Acting Spring Extended
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    NCQ2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)