Motion
VM430-01-30Y
Mechanical Air Control Valve - 1/8 in Port, 3 Ports, 2 Position, Push Button Operated, -14.504 psi, -100 kPa MIN Pressure, 145.038 psi, 1.0 MPa MAX Pressure
Mi Item #05623850
MFR #VM430-01-30Y
Price$31.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Air Control Valve - 1/8 in Port, 3 Ports, 2 Position, Push Button Operated, -14.504 psi, -100 kPa MIN Pressure, 145.038 psi, 1.0 MPa MAX Pressure
Mi Item #05623850
MFR #VM430-01-30Y

Mfr description
VM430-01-30Y 3 PORT MECHANICAL VALVE
  • Fluid: air
  • Operating pressure: -100kPa to 1.0MPa
  • Effective area (Cv): 7mm 2 (0.38)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.60/each

Specifications

Dimensions

  • Inlet Size
    1/8 in, 1/8 in
  • Outlet Size
    1/8 in
  • Port 1 Size/Type
    1/8 Rc
  • Port 2 Size/Type
    1/8 Rc
  • Port 3 Size/Type
    1/8 Rc
  • Port Size
    1/8 in
  • Weight
    168 g

Details

  • Actuator Type
    Push Button
  • Country of Origin
    US
  • Flow Direction
    3-Way
  • Knob Color
    Yellow
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145.038 psi, 1.0 MPa
  • Maximum Working Pressure
    145.038 psi, 1.0 MPa
  • Minimum Operating Pressure
    -14.504 psi, -100 kPa
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    -14.504 to 145.038 psi, -100 kPa to 1.0 MPa
  • Operating Temperature Range
    23 to 140 °F, -5 to 60 °C
  • Port Connection Type
    Rc(PT)
  • Standards Met
    RoHS
  • Valve Function
    3 Way
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)