Motion
J32885
Zep - RTU, Liquid, 55 gal, Drum, Citrus Scent
MI ITEM #05623923
MFR #J32885
Your Price$1,769.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep - RTU, Liquid, 55 gal, Drum, Citrus Scent
MI ITEM #05623923
MFR #J32885

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,769.06/each(List $2,547.44)

Overview

Mfr description
J32885 SELIG ZONE DEFENSE BULK 55GL

Specifications

  • Product Types
    Washer Degreaser
  • Form
    Liquid
  • Concentration
    RTU
  • Container Size
    55 gal (US)
  • Container Type
    Drum
  • Scent
    Citrus
  • Color
    Yellow
  • Application Instructions
    Use as a degreaser for parts washing, non-running motors and engines, electrical boxes and controls, printing equipment, power tools, electric fans, air filters, traffic signal boxes, generators, starters, office equipment, air conditioning equipment, refrigeration equipment.
  • Chemical Type
    Solvent
  • Flammability
    Non Flammable
  • UPC_NO
    690858732873
  • Harmonization Code
    2710.19.9000
  • Application
    Cleaner & Degreaser
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.
  • Weight
    385.97 lbs
  • Height
    35.00 in.
  • Length
    23.00 in.
  • Width
    23.00 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text