Specifications
Dimensions
- Port Size3 NPT
Details
- Bowl OptionsPolycarbonate Bowl
- Drain TypeAutomatic (Normally Open)
- Filter TypeMist Separator
- Thread StandardNPT
Overview
Mfr description
AFW1000-N30DG-E5 FILTER, LARGE CAPAC, 3
- 8 threaded models to 1,500 SCFM (3"NPT)
- Three filtration/coalescing grades available as well as activated carbon
- Differential pressure indicator and float type auto drains are standard
- Modular connectivity permits compact assembly
- 232 psi max. operating pressure