Motion
EL-AFW1000-E5

SMC CORP OF AMERICA
EL-AFW1000-E5

Air Filter Element - 5 μm Rating
Mi Item #05623927
MFR #EL-AFW1000-E5
Price$684.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EL-AFW1000-E5

Air Filter Element - 5 μm Rating
Mi Item #05623927
MFR #EL-AFW1000-E5

Mfr description
EL-AFW1000-E5 ELEMENT, AFW1000, 5 MICRON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$684.78/each

Specifications

Dimensions

  • Weight
    6 lbs

Details

  • Additional Details
    AFW1000, 5 MICRON
  • Country of Origin
    US
  • Filter Rating
    5 μm
  • Filter Type
    Air Filter
  • Micron Rating
    5 µm
  • Series
    AFW
  • Type
    Micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)