Motion
QSB103BL
Green Shelf Bin, 17-7/8 inL x 4-1/8 inW x 4 inH
MI ITEM #05624191
MFR #QSB103BL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Green Shelf Bin, 17-7/8 inL x 4-1/8 inW x 4 inH
MI ITEM #05624191
MFR #QSB103BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QSB103BL BIN, BLUE

Specifications

  • Height
    4 in
  • Width
    4-1/8 in
  • Length
    17-7/8 in
  • Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought