Motion
UC211-33
Ball Insert Bearing - Straight Bore, 2-1/16 in Bore Diam., 3.9370 in OD, 2.1890 in Width, Medium Duty, Set Screw Locking
Mi Item #05624235
MFR #UC211-33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 2-1/16 in Bore Diam., 3.9370 in OD, 2.1890 in Width, Medium Duty, Set Screw Locking
Mi Item #05624235
MFR #UC211-33

Mfr description
UC211-33 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-1/16 in
  • Inner Ring Width  
    2.1890 in
  • Outer Ring Width  
    0.9840 in
  • Outside Diameter  
    3.9370 in
  • Overall Width
    2.1890 in

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590640683
  • Radial Dynamic Load Capacity
    7880 lbf
  • Radial Static Load Capacity
    4650 lbf
  • Seal Type
    R-Seals
  • Series
    UC
  • UPC_NO
    8865590640683
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)