Motion
AC20-N02C-3CZ-A

SMC CORP OF AMERICA
AC20-N02C-3CZ-A

Frl Combination Unit - Three Piece, Body Size 20, 1, 145, Automatic Normally Closed Drain
Mi Item #05624267
MFR #AC20-N02C-3CZ-A
Price$105.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AC20-N02C-3CZ-A

Frl Combination Unit - Three Piece, Body Size 20, 1, 145, Automatic Normally Closed Drain
Mi Item #05624267
MFR #AC20-N02C-3CZ-A

Mfr description
AC20-N02C-3CZ-A F/R/L COMBO MODULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.30/each

Specifications

Dimensions

  • Body Size
    20
  • Port Size
    1
  • Weight
    1.54 lbs

Details

  • Bowl Material
    Polycarbonate
  • Configuration
    Three Piece
  • Drain Type
    Automatic Normally Closed
  • Filter Rating
    5 micron
  • Maximum Operating Pressure
    145
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F, -5 to 60 °C
  • Port Thread Standard
    NPT
  • Proof Pressure
    218
  • Set Pressure Range
    0.05 to 0.7 MPa
  • Standards Met
    RoHS
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)