Specifications
Dimensions
- Port Size3
Details
- ConfigurationTwo Piece
- Drain TypeManual
- Filter Rating5 micron
- Maximum Operating Pressure145
- Proof Pressure218
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)