Motion
AC30-N02-3Z-A

SMC CORP OF AMERICA
AC30-N02-3Z-A

AC30-N02-3Z-A
MI ITEM #05624276
MFR #AC30-N02-3Z-A
Price$116.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AC30-N02-3Z-A

AC30-N02-3Z-A
MI ITEM #05624276
MFR #AC30-N02-3Z-A

Mfr description
AC30-N02-3Z-A F/R/L COMBO MODULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.20/each

Specifications

Dimensions

  • Port Size
    1

Details

  • Configuration
    Three Piece
  • Drain Type
    Manual
  • Filter Rating
    5 micron
  • Maximum Operating Pressure
    145
  • Proof Pressure
    218

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)