1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Pneumatics
Air Preparation
FRL Units
SMC CORP OF AMERICA AC30-N03-3Z-A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
AC30-N03-3Z-A
AC30-N03-3Z-A
MI ITEM #
05624278
MFR #
AC30-N03-3Z-A
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart
Specifications
Dimensions
Port Size
3
Details
Configuration
Three Piece
Drain Type
Manual
Filter Rating
5 micron
Maximum Operating Pressure
145
Proof Pressure
218
Overview
Mfr description
AC30-N03-3Z-A F/R/L COMBO MODULAR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought