Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC30-N03-Z-A
Mi Item #05624280
MFR #AC30-N03-Z-A

Mfr description
AC30-N03-Z-A F/R/L COMBO MODULAR
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Port Size
    3

Details

  • Configuration
    Three Piece
  • Drain Type
    Manual
  • Filter Rating
    5 micron
  • Maximum Operating Pressure
    145
  • Proof Pressure
    218
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)