Motion
AC40A-04-A
AC40A-04-A
Mi Item #05624282
MFR #AC40A-04-A
Price$122.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC40A-04-A
Mi Item #05624282
MFR #AC40A-04-A

Mfr description
AC40A-04-A FR/L COMBO MODULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.60/each

Specifications

Dimensions

  • Port Size
    1

Details

  • Configuration
    Two Piece
  • Drain Type
    Manual
  • Filter Rating
    5 micron
  • Maximum Operating Pressure
    145
  • Proof Pressure
    218
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)