Motion
AF20-01BC-C-A

SMC CORP OF AMERICA
AF20-01BC-C-A

FILTER
MI ITEM #05624299
MFR #AF20-01BC-C-A
List Price$42.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF20-01BC-C-A

FILTER
MI ITEM #05624299
MFR #AF20-01BC-C-A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$42.25/each for your price

Overview

Mfr description
AF20-01BC-C-A FILTER

Specifications

  • Filter Type
    Modular Style Filter
  • Port Size
    1/8 BSPT
  • Bowl Material
    Polycarbonate Bowl
  • Drain Type
    Automatic (Normally Closed)
  • Bowl Options
    With Guard
  • Series
    AF
  • Body Size
    20
  • Drain Method
    Automatic
  • Port Gender
    Female
  • Thread Standard
    BSPT
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    0.08 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text