Motion
AF20-02C-C-A
AIR FILTER
MI ITEM #05624303
MFR #AF20-02C-C-A
Price$30.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AIR FILTER
MI ITEM #05624303
MFR #AF20-02C-C-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.10/each

Specifications

Dimensions

  • Body Size
    20
  • Port Size
    1/4 BSPT
  • Weight
    0.08 kg

Details

  • Bowl Material
    Polycarbonate Bowl
  • Bowl Options
    With Guard
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Closed)
  • Filter Type
    Modular Style Filter
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Port Gender
    Female
  • Series
    AF
  • Thread Standard
    BSPT

Overview

Mfr description
AF20-02C-C-A FILTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought