Motion
AF30-N02-Z-A
AIR FILTER
Mi Item #05624334
MFR #AF30-N02-Z-A
Price$27.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AIR FILTER
Mi Item #05624334
MFR #AF30-N02-Z-A

Mfr description
AF30-N02-Z-A FILTER
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.85/each

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    1/4 NPT
  • Weight
    0.18 kg

Details

  • Filter Type
    Modular Style Filter
  • Port Gender
    Female
  • Series
    AF
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)