Motion
AF40-03C-A
Modular Style Air Filter - AF, 0.3750 in Ports, Polycarbonate Bowl, Automatic (Normally Closed) Drain, Polycarbonate Bowl, Guard, Auto Drain
MI ITEM #05624346
MFR #AF40-03C-A
Price$72.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Style Air Filter - AF, 0.3750 in Ports, Polycarbonate Bowl, Automatic (Normally Closed) Drain, Polycarbonate Bowl, Guard, Auto Drain
MI ITEM #05624346
MFR #AF40-03C-A

Mfr description
AF40-03C-A FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.00/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    0.3750 in
  • Weight
    0.36 kg

Details

  • Additional Details
    Includes transparent bowl guard
  • Bowl Material
    Polycarbonate Bowl
  • Bowl Options
    Auto Drain, Guard, Polycarbonate Bowl
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Closed)
  • Filter Rating
    5 μm
  • Filter Type
    Modular Style Filter
  • Included Options
    Bowl Guard
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Port Gender
    Female
  • Series
    AF
  • Thread Standard
    BSPT
  • Type
    Air Line

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)