Motion
AF40-F04-A
AIR FILTER
MI ITEM #05624355
MFR #AF40-F04-A
List Price$39.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AIR FILTER
MI ITEM #05624355
MFR #AF40-F04-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.80/each for your price

Overview

Mfr description
AF40-F04-A FILTER

Specifications

  • Filter Type
    Modular Style Filter
  • Port Size
    1/2 BSPP
  • Bowl Material
    Polycarbonate Bowl
  • Drain Type
    Manual
  • Series
    AF
  • Body Size
    40
  • Drain Method
    Manual
  • Port Gender
    Female
  • Thread Standard
    BSPP
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    0.36 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought